missing translation for 'onlineSavingsMsg'
Learn More

Elma™ Elmasonic E Plus Ultrasonic Cleaners

Catalog No. 08000126
Change view
Click to view available options
Model:
E Plus 120 H
E Plus 180 H
E Plus 20 H
E Plus 30 H
E Plus 40 H
E Plus 60 H
Elmasonic E Plus 10 (NO HEAT)
Elmasonic E Plus 10 H
Elmasonic E Plus 100 H
Capacity (Metric):
0.76 L
1.51 L
2.64 L
4.16 L
5.67 L
9.46 L
12.49 L
18.17 L
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Capacity (Metric)
08000126 E Plus 40 H 4.16 L
08000124 E Plus 20 H 1.51 L
08000125 E Plus 30 H 2.64 L
08000127 E Plus 60 H 5.67 L
08000130 E Plus 180 H 18.17 L
08000129 E Plus 120 H 12.49 L
08000122 Elmasonic E Plus 10 H 0.76 L
08000123 Elmasonic E Plus 10 (NO HEAT) 0.76 L
08000128 Elmasonic E Plus 100 H 9.46 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Model: EP10 does not have heat (Fisher Catalog No. 08000123)
Catalog No. 08000126 Supplier Elma™ Supplier No. 107 1665
Only null left
Model: EP10 does not have heat (Fisher Catalog No. 08000123)

German-Made, durable, heated ultrasonic baths for sample preparation, solvent degassing and cleaning laboratory equipment. Elmasonic E Plus Ultrasonic Cleaners utilize Elma's all new Eco and Dynamic modes to ensure the highest standard of ultrasonics.

  • All-purpose ultrasonic baths for the laboratory use
  • Automatically adjusts for light or heavy loads in stainless steel tank
  • 37 kHz microprocessor controlled ultrasonic generators adjust to load
  • Operating modes: Eco and Dynamic
  • Eco mode for gentle cleaning of sensitive parts
  • Dynamic mode for powerful cleaning, degassing solvents and for mixing, dissolving and dispersing samples
  • Timer range: 1 to 30 minutes or continuous operation
  • Auto shutoff after 12 hours of continuous operation for safety
  • Temperature range: 30 to 80°C
  • 1.5 gal. unit and upwards contains rear drain with convenient side valve
  • Relatively quiet operation

Warranty

Two year warranty

Specifications

Timer 1 to 30 min. and continuous
Material Stainless Steel
Frequency 37 kHz
Voltage 100/120 V
Capacity (English) 1.1 gal.
Capacity (Metric) 4.16 L
Dimensions (D x W x H) 6.9 x 10.4 x 10.6 in.
Dimensions (D x W x H) Interior 4.6 x 8.7 x 5.9 in.
For Use With (Application) Use for Sample Preparation, Cleaning Parts and Instruments, and Degassing Solvents.
Includes Plastic lid, Drain fittings, Power cord, Instruction manual, Warranty card
Model E Plus 40 H
Temperature (Metric) Range 30°C to 80°C
Wattage 340 w
Warranty 2 Year Warranty
Show More Show Less