missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ EliminatR™ Pillow and Sock

Description
- Filled with 100% knitted polyester
- Stop and absorb liquid spills
- Low particulate and extractables
- Disposable cleanroom sorbents for large spill containment as well as pickup
- Durable two-ply polyester outer shell filled with 100% polyester knitted fabric
- Free of any cellulosic contaminants
- Compatible with gamma, EtO, and autoclave sterilization
- EliminatR Pillow designed for placement under machinery or drum spigots
- EliminatR Sock is ideal for wrapping around machinery and spill containment
- Compatible with ISO Class 6 (Class 1000) environments
Order Info
Basis weight: 230g/m3. Sorptive rate: <1 sec. Both available in case of 12. Additional sizes available. Contact your Fisher Scientific Customer Service Representative for ordering information.
Spécifications
Spécifications
| Dimensions (L x W) | 36 x 3 in. |
| Material | Knitted Polyester Fabric |
| For Use With (Application) | Designed for large spill containment as well as pickup, for placement around machinery or drums, use in ISO Class 6 or less critical cleanroom environments |
| Length (English) | 36 in. |
| Certifications/Compliance | ISO Class 6 |
| Thickness | 2-ply |
| Length (Metric) | 91.4 cm |