missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ elements™ Modular Magnetic Stirrer
Description
- Attach up to 10 stir plates based on need
- Simple touch and slide operation
- LCD display with real time parameters
- Corrosion-resistant glass stir top
- Waterproof USB attachments
Specifications
Specifications
| Speed | 100 to 1500 rpm |
| Stirring Positions | 10 |
| Top Plate Material | Glass |
| Capacity | 1 L/position |
| Display | Digital |
| Shape | Round |
| Voltage | 100/240 V |
| Frequency | 50/60 Hz |
| Type | Stirrer Control Unit |