missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Electrical Wire Raceway with GFCI Outlets

Catalog No. 06000475
Change view
Click to view available options
Width (English):
48 in.
60 in.
72 in.
84 in.
96 in.
Outlet Type:
GFCI Outlets w/ Straight Blade Plug
GFCI Outlets w/ Twist-to-Lock Plug
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Outlet Type
06000475 96 in. GFCI Outlets w/ Twist-to-Lock Plug
06000466 48 in. GFCI Outlets w/ Straight Blade Plug
06000467 60 in. GFCI Outlets w/ Straight Blade Plug
06000468 72 in. GFCI Outlets w/ Straight Blade Plug
06000469 84 in. GFCI Outlets w/ Straight Blade Plug
06000470 96 in. GFCI Outlets w/ Straight Blade Plug
06000471 48 in. GFCI Outlets w/ Twist-to-Lock Plug
06000472 60 in. GFCI Outlets w/ Twist-to-Lock Plug
06000473 72 in. GFCI Outlets w/ Twist-to-Lock Plug
06000474 84 in. GFCI Outlets w/ Twist-to-Lock Plug
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 06000475

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fisherbrand™ Electrical Wire Raceway is a pre wired single channel aluminum wire raceway with GFCI outlets.

  • 120V / 20 Amp
  • GFCI Outlets
  • Depth: 1.8 in. (4.45 cm)

Specifications

Product Type Wire Raceway
Material Aluminum
Voltage 120 V
Amperage 20 A
Certifications/Compliance UL 5
Electrical Requirements 120 V, 20 A
Height (English) 2.8 in.
Height (Metric) 6.99 cm
Includes Wire raceway, GFCI outlets, 8 ft. black power cord with Twist-to-Lock plug
Outlet Type GFCI Outlets w/ Twist-to-Lock Plug
Width (English) 96 in.
Width (Metric) 243.8 cm
Show More Show Less