missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Electrical Wire Raceway with GFCI Outlets

Fisherbrand™ Electrical Wire Raceway is a pre wired single channel aluminum wire raceway with GFCI outlets.

 Afficher plus de versions de ce produit

Numéro de catalogue. 06000471


Il en reste null

Description

Description

  • 120V / 20 Amp
  • GFCI Outlets
  • Depth: 1.8 in. (4.45 cm)
Spécifications

Identifiants chimiques

Wire Raceway
120 V
UL 5
2.8 in.
Aluminum
20 A
120 V, 20 A
6.99 cm

Spécifications

Wire Raceway
120 V
UL 5
2.8 in.
Wire raceway, GFCI outlets, 8 ft. black power cord with Twist-to-Lock plug
48 in.
Aluminum
20 A
120 V, 20 A
6.99 cm
GFCI Outlets w/ Twist-to-Lock Plug
121.9 cm
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Promotions

Promotions