missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Electrical Outlet Strip with Bin Rail, Twist-to-Lock Plug

Fisherbrand™ Electrical Outlet Strip and Bin Rail are to be used with Fisherbrand Basic Work Bench.

$1,561.93 - $1,838.90

Spécifications

Product Type Twist-to-Lock Plug
Count (Outlets) 8
For Use With (Equipment) Fisherbrand 48 in. Wide Basic Work Bench
Amperage 20 A
Height (English) 4 in.
voir les spécifications

Produits 3
Numéro de catalogue Width (English) Prix Quantity & Availability  
Numéro de catalogue Width (English) Prix Quantity & Availability  
06000673
Afficher les documents Détails de la promotion
48 in.
chaque for $1,781.62
Il en reste null
 
06000674
Afficher les documents Détails de la promotion
60 in.
chaque for $1,561.93
Il en reste null
 
06000675
Afficher les documents Détails de la promotion
72 in.
chaque for $1,838.90
Il en reste null
 
Description

Description

  • Electrical outlet strip and bin rail are furnished with all hardware for attachment to Fisherbrand Basic Work Benches.
  • All electrical outlet strips are 24 in. long and include 20 amp wiring, 8 each 20 amp outlet and 20 amp circuit breaker.
  • They include a 6 ft. core with a 20 amp NEMA 5-20P plug
Spécifications

Spécifications

Twist-to-Lock Plug
Fisherbrand 48 in. Wide Basic Work Bench
4 in.
72 in.
8
20 A
10.2 cm
182.9 cm
Videos
FDS
Documents

Documents