missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Unisex Torso Model, 17 Parts

Catalog No. S15535
Change view
Click to view available options
Length (English):
14.9 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
S15535 14.9 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S15535 Supplier Eisco™ Supplier No. AM0007UNS

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Life size model with fixed head showing open shoulder and back.

  • Opened left shoulder reveals part of shoulder blade and humerus
  • Separable 17 parts include eyeball with optic nerve, half brain, two lungs, two part heart, two part stomach, liver with gall bladder, intestinal tract, front half kidney, one lumbar vertebra, one thoracic vertebra, one cervical vertebra, pancreas with duodenum and front half of bladder
  • Neck and back section opened from the 1st cervical to 3rd vertebra
  • Mounted on base
  • Numbered with English Key Card
  • Size: approx. 38L x 24W x 89cm H (15 x 9.4 x 35 in.)

Specifications

Dimensions (L x W x H) 37 x 16 x 11 in.
Dimensions (L x W) 37 x 16 in.
Height (English) 35 in.
Height (Metric) 89 cm
Length (English) 14.9 in.
Length (Metric) 35.5 cm
Material ABS Plastic
Weight (English) 14.3 lb.
Weight (Metric) 6.5 kg
Width (English) 9.4 in.
Width (Metric) 24 cm
Product Type Torso Model (Unisex)
Show More Show Less