missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Typical Flower Model

Catalog No. S15626
Change view
Click to view available options
Dimensions (L x W x H):
16.5 x 8.6 x 13 in. (42 x 22 x 33 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S15626 16.5 x 8.6 x 13 in. (42 x 22 x 33 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S15626 Supplier Eisco™ Supplier No. BM0002

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Detachable model of flower for botanical study.

  • Ovary with single interior ovule.
  • Fixed on base.
  • Numbered with English Key Card.
  • Dimensions (L x W x H): 42 x 22 x 33 cm (16.5 x 8.6 x 13 in.)

Specifications

Dimensions (L x W x H) 16.5 x 8.6 x 13 in. (42 x 22 x 33 cm)
Height (English) 13 in.
Height (Metric) 33 cm
Length (English) 16.5 in.
Length (Metric) 42 cm
Material Polymer
Mounting Base
Weight (English) 26.5 oz.
Weight (Metric) 750 g
Width (English) 8.6 in.
Width (Metric) 22 cm
Product Type Dicot Flower Model
Show More Show Less