missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Tuning Forks, Set of Eight

Catalog No. S96194
Change view
Click to view available options
Quantity:
Set of 8
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S96194 Set of 8
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S96194 Supplier Eisco™ Supplier No. FSCI015

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Demonstrate eight different frequencies with one set.

  • Forks vibrate with these frequencies: 256, 288, 320, 341.3, 384, 426.6, 480 and 512Hz
  • Mallets made with one hard and one soft end
  • Cushioned for safe storage

Order Info

Come in sturdy wooden case.

Specifications

Product Type Tuning Fork Set
Includes Set of eight Frequencies : 256, 288, 320, 341.3, 384, 426.6, 480, 512
Quantity Set of 8
Dimensions (L x W x H) 11.81 x 11.41 x 1.57 in. (30 x 29 x 4 cm)
Height (English) 1.57 in.
Height (Metric) 4 cm
Length (English) 11.81 in.
Length (Metric) 30 cm
Width (English) 11.41 in.
Width (Metric) 29 cm
Weight (English) 1.94 lb.
Weight (Metric) 0.88 kg
Show More Show Less