missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Tuning Fork Octave Set

Catalog No. S96192
Change view
Click to view available options
Frequency:
256/512 Hz
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Frequency
S96192 256/512 Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S96192 Supplier Eisco™ Supplier No. FACI013

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For teaching octaves

  • Complete set of eight equally tempered tuning forks

Specifications

Product Type Tuning Fork Octave Set
Material Steel
Includes C (256), D (288), E (320), F (341), G (384), A (426), B (480), C (512) frequencies
Dimensions (L x W x H) 10.23 x 9.84 x 1.57 in. (26 x 25 x 4 cm)
Height (English) 1.57 in.
Height (Metric) 4 cm
Length (English) 10.23 in.
Length (Metric) 26 cm
Width (English) 9.84 in.
Width (Metric) 25 cm
Weight (English) 1.89 lb.
Weight (Metric) 0.86 kg
Frequency 256/512 Hz
Show More Show Less