missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Torso with Interchangeable Sex Organs Model, 24 Parts

Catalog No. S15533
Change view
Click to view available options
Length (English):
15 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
S15533 15 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S15533 Supplier Eisco™ Supplier No. AM0001

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

This Torso with Interchangeable Sex Organs is a dual sex model detailing human upper body anatomy with open back.

  • Life-size cut away spine showing head with nasal and buccal cavity, half brain, eye with optic nerve.
  • Removable female breast with rib insertions, heart in two parts, two-lung halves, liver with gall bladder, two-part stomach, large and small intestines with appendix flap opening and cover, half of kidney.
  • Male genital organs in four parts and female genital organs in two parts with embryo in third month of pregnancy.
  • Back shows vertebral column, spinal cord with nerve endings and removable seventh cervical vertebra.
  • Base mounted and numbered with English Key Card.
  • L x W x H: 38 x 24 x 89 cm (15 x 9.5 x 35 in.)

Specifications

Dimensions (L x W x H) 15 x 9.5 x 35 in. (38 x 24 x 89 cm)
Height (English) 35 in.
Height (Metric) 89 cm
Length (English) 15 in.
Length (Metric) 38 cm
Material Polymer
Weight (English) 16.5 lb.
Weight (Metric) 7.5 kg
Width (English) 9.5 in.
Width (Metric) 24 cm
Gender Male, Female
Product Type Torso Model
Show More Show Less