missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Test Tube Holder

Numéro de catalogue. S99371
Change view
Click to view available options
Holds:
Tubes (11 to 19 mm)
Dimensions (L x W x H):
18 x 19 x 1 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Holds Dimensions (L x W x H)
S99371 Tubes (11 to 19 mm) 18 x 19 x 1 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Numéro de catalogue. S99371 Fournisseur Eisco™ Code fournisseur CH0726A
Il en reste null

Spring for closing jaws.

  • Wooden
  • 18 cm long holders accept tubes of 11 to 19 mm dia.
  • 26 cm long holders accept tubes up to 30 mm dia.

Spécifications

Autoclavable Not Autoclavable
Color Brown
Holds Tubes (11 to 19 mm)
Material Wood
Positions 1
Shape Horizontal
Stackable Yes, When Empty
Sterility Non-sterile
Dimensions (L x W x H) 18 x 19 x 1 cm
Length (Metric) 18 cm
Length (English) 7 in.
Width (English) 7.4 in.
Height (English) 0.39 in.
Diameter (Metric) Opening 11 to 19 mm
Product Type Tube Holder
Shelves None
Height (Metric) 1 cm
Array 1
Width (Metric) 19 cm
Afficher plus de résultats Afficher moins de résultats