missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Star Fish Model

Catalog No. S15654
Change view
Click to view available options
Dimensions (L x W x H):
18.8 x 16.5 x 2.7 in. (48 x 42 x 7 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S15654 18.8 x 16.5 x 2.7 in. (48 x 42 x 7 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S15654 Supplier Eisco™ Supplier No. ZM0136

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

This star fish model depicts internal structures including the digestive and reproductive organs, as well as the radial nerves for detailed examination. The hand painted model is mounted on a base, numbered, and includes a key card for identifying features.

  • Educational features identified: spine, pedicellariae, arm, tube feet, ambulacral grooves, gonad, ring ambulacral vessel, rings, nerve ring, radial nerve or canal, mouth, tentacle, hepatic caecum, anus, rectal caeca, and coelomic cavity.
  • Mounted on base.
  • Numbered with English key card.

Specifications

Dimensions (L x W x H) 18.8 x 16.5 x 2.7 in. (48 x 42 x 7 cm)
Height (English) 2.7 in.
Height (Metric) 7 cm
Length (English) 18.8 in.
Length (Metric) 48 cm
Material PVC
Weight (Metric) 3.7 kg
Width (English) 16.5 in.
Width (Metric) 42 cm
Product Type Amphioxus Model