missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Specific Gravity Metal Cylinder Set

Catalog No. S12803
Change view
Click to view available options
Quantity:
4 Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S12803 4 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S12803 Supplier Eisco™ Supplier No. EISPH0110

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

This Specific Gravity Metal Cylinder Set includes four different metal cylinders.

  • Made of aluminum, zinc, copper, and steel.
  • L x dia.: 38 x 10 mm
  • Supplied in plastic box.

Specifications

Quantity 4 Pk.
Diameter (English) 0.39 in.
Product Type Cylinder Set
Length (Metric) 38 mm
Diameter (Metric) 10 mm
Length (English) 1.5 in.
Material Aluminum, Zinc, Copper, Steel