missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Research Grade Retort Base and Rod Set
Available with various sized rods
$63.83 - $131.73
Specifications
| Material | Cast Iron (Base), Epoxy Powder (Coating), Nickel Plated Steel (Rod) |
|---|---|
| Includes | Steel Base, Steel Rod |
| Product Type | Retort Base w/Rod |
| Catalog Number | Mfr. No. | Diameter (Metric) Rod | Length (Metric) Rod | Width (Metric) | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Diameter (Metric) Rod | Length (Metric) Rod | Width (Metric) | Price | Quantity | |||
|
12000100
|
Eisco™
CH0653ARD1 |
1 cm | 49.5 cm | 15.2 cm |
Each for $63.83
|
|
|||
|
12000101
|
Eisco™
CH0653BRD2 |
1 cm | 49.5 cm | 20.3 cm |
Each for $81.63
|
|
|||
|
12000102
|
Eisco™
CH0653D1RD3 |
1 cm | 60.9 cm | 22.8 cm |
Each for $94.90
|
|
|||
|
12000103
|
Eisco™
CH0653E1RD4 |
1.27 cm | 90.1 cm | 27.9 cm |
Each for $131.73
|
|
|||
Description
- Has Cast iron base
- Epoxy powder coated blue base
- Nickel Plated Steel Rod
Warranty
3 years
Specifications
| Cast Iron (Base), Epoxy Powder (Coating), Nickel Plated Steel (Rod) | |
| Steel Base, Steel Rod | |
| Retort Base w/Rod |