missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Research Grade Retort Base and Rod Set
Description
- Rod and base set consisting of a rectangular steel retort base and steel rod
- Base is made of corrosion-resistant, powder-coated pressed steel
- Base features a tapped hole, which fits the included rod, and can accommodate other rods with a 10 mm x 1.5 mm metric thread
- Sturdy steel rod with 10 mm x 1.5 mm thread
Warranty
3 years
Specifications
Specifications
| Material | Cast Iron (Base), Epoxy Powder (Coating), Nickel Plated Steel (Rod) |
| Height (Metric) | 10.16 cm |
| Length (English) Base | 6 in. |
| Length (English) Rod | 24 in. |
| Length (Metric) Base | 15.2 cm |
| Length (Metric) Rod | 60.9 cm |
| Width (English) | 9 in. |
| Width (Metric) | 22.8 cm |
| Diameter (English) Rod | 0.4 in. |
| Diameter (Metric) Rod | 1 cm |
| Show More |