missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Research Grade Retort Base and Rod Set

Catalog No. 12000103
Change view
Click to view available options
Diameter (Metric) Rod:
1 cm
1.27 cm
Length (Metric) Rod:
49.5 cm
60.9 cm
90.1 cm
Width (Metric):
15.2 cm
20.3 cm
22.8 cm
27.9 cm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Rod Length (Metric) Rod Width (Metric)
12000103 1.27 cm 90.1 cm 27.9 cm
12000100 1 cm 49.5 cm 15.2 cm
12000101 1 cm 49.5 cm 20.3 cm
12000102 1 cm 60.9 cm 22.8 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 12000103 Supplier Eisco™ Supplier No. CH0653E1RD4

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Available with various sized rods

  • Rod and base set consisting of a rectangular steel retort base and steel rod
  • Base is made of corrosion-resistant, powder-coated pressed steel
  • Base features a tapped hole, which fits the included rod, and can accommodate other rods with a 10 mm x 1.5 mm metric thread
  • Sturdy steel rod with 10 mm x 1.5 mm thread

Warranty

3 years

Specifications

Material Cast Iron (Base), Epoxy Powder (Coating), Nickel Plated Steel (Rod)
Height (Metric) 10.16 cm
Length (English) Base 6 in.
Length (English) Rod 35.5 in.
Length (Metric) Base 15.2 cm
Length (Metric) Rod 90.1 cm
Width (English) 11 in.
Width (Metric) 27.9 cm
Diameter (English) Rod 0.5 in.
Diameter (Metric) Rod 1.27 cm
Includes Steel Base, Steel Rod
Product Type Retort Base w/Rod
Size X-Large
Show More Show Less