missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Research Grade Retort Base and Rod Set
Available with various sized rods
Supplier: Eisco™ CH0653ARD1
Description
- Rod and base set consisting of a rectangular steel retort base and steel rod
- Base is made of corrosion-resistant, powder-coated pressed steel
- Base features a tapped hole, which fits the included rod, and can accommodate other rods with a 10 mm x 1.5 mm metric thread
- Sturdy steel rod with 10 mm x 1.5 mm thread
Warranty
3 years
Specifications
| Cast Iron (Base), Epoxy Powder (Coating), Nickel Plated Steel (Rod) | |
| 4 in. | |
| 10.1 cm | |
| 6 in. | |
| 0.4 in. | |
| Steel Base, Steel Rod | |
| Small |
| 5.08 cm | |
| 19.5 in. | |
| 49.5 cm | |
| 15.2 cm | |
| 1 cm | |
| Retort Base w/Rod |