missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Resonant Tuning Fork Set

Catalog No. S96193
Change view
Click to view available options
Frequency:
440 Hz
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Frequency
S96193 440 Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S96193 Supplier Eisco™ Supplier No. FSCI014

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The Resonant Tuning Fork Set demonstrates acoustical resonance and sympathetic vibration.

  • Generates 440 Hz vibrations
  • Forks mounted on wooden resonance boxes

Specifications

Product Type Tuning Fork Set
For Use With (Application) Demonstrate acoustical resonance and sympathetic vibration
Includes Two 440 Hz Chromium plated, Carbon Steel tuning forks, Wooden resonance boxes, Rubber hammer
Dimensions (L x W x H) 8.66 x 3.93 x 10.23 in. (22 x 10 x 26 cm)
Height (English) 10.23 in.
Height (Metric) 26 cm
Length (English) 8.66 in.
Length (Metric) 22 cm
Width (English) 3.93 in.
Width (Metric) 10 cm
Weight (English) 2.84 lb.
Weight (Metric) 1.29 kg
Frequency 440 Hz
Show More Show Less