missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Regulated AC/DC 12 V Power Supply

Catalog No. S99362
Change view
Click to view available options
For Use With (Equipment):
Electronics
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
S99362 Electronics
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S99362 Supplier Eisco™ Supplier No. EPR1331

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Use the two independent outputs on this Regulated AC/DC 12 V Power Supply simultaneously.

  • Both 12 VAC and 12 VDC regulated outputs are continuously variable via control knob on front panel
  • Unit is properly grounded and tested for high voltage insulation test, burn test and leakage test
Specifications:
  • AC/DC ranges/current: 12 VDC/5 A, 12 VAC/5 A
  • Load: 100% at 100 mV variations
  • Line regulation: 105 to 130 VAC at 200 mV variation
  • Ripple and noise: 50mVp-p
  • Input voltage: 120 V, 60 Hz/220 V, 50 Hz

Order Info

Dimensions: 8.7 x 6.7 x 4.7 in. (22 x 17 x 12 cm), Electrical Requirements: 120 VAC, 220 VAC, 50/60 Hz.

Certifications

CSA-approved

Specifications

For Use With (Equipment) Electronics
Length (English) 4 in.
Length (Metric) 10.16 cm
Material Plastic
Plug Type UK-style
Voltage 12 V
Amperage 5 A
Certifications/Compliance CSA, CE
Dimensions (D x W x H) 22 x 17 x 12 cm
Electrical Requirements 12 V, 50/60 Hz
For Use With (Application) Versatile independent power dual output power supply
Includes Overload protection, glass fuses at input level, one spare fuse at line input socket
Power Supply Details Grounded, Insulated
Product Type Regulated Power Supply
Frequency 50/60 Hz
Show More Show Less