missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Polystyrene Slide Boxes

Catalog No. S95934B
Change view
Click to view available options
Slide Capacity:
10
100
25
50
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Slide Capacity
S95934B 25
S95934C 50
S95934D 100
S95934A 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S95934B Supplier Eisco™ Supplier No. BI0114B

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Durable, used for slide storage and organization

  • Durable, polystyrene box with slits to hold microscope slides
  • Compact design with heavy walls that will not warp, splinter or crack
  • Accommodates 75 x 25 mm slides

Specifications

Type Slide Box
Slide Capacity 25
Device Holds 25
Dimensions (L x W x H) 8.66 x 8.66 x 5.51 in. (22 x 22 x 14 cm)
For Use With (Equipment) Microscope Slide
Height (English) 5.51 in.
Height (Metric) 14 cm
Includes Heavy walls
Length (English) 8.66 in.
Length (Metric) 22 cm
Material Polystyrene
Width (English) 8.66 in.
Width (Metric) 22 cm
Show More Show Less