missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Plant Chloroplast Model

Catalog No. S07844
Change view
Click to view available options
Dimensions (L x W x H):
10 x 9.5 x 8 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S07844 10 x 9.5 x 8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S07844 Supplier Eisco™ Supplier No. BM62AS

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Allows students to examine the complex structural anatomy of chloroplasts, the site of photosynthesis in plants.

  • Large hands-on model
  • Several cut away sections shown to observe major structures such as the: Grana (stacks of thylakoids), lamella, lumen, stroma, and both the outer and inner membranes
  • Mounted on solid base for durability

Specifications

Dimensions (L x W x H) 10 x 9.5 x 8 in.
Dimensions (L x W) 10 x 9.5 in.
Height (English) 8 in.
Height (Metric) 20.32 cm
Length (English) 10 in.
Length (Metric) 25.4 cm
Material ABS Plastic
Mounting Solid Base
Weight (English) 3 lb.
Weight (Metric) 7.62 g
Width (English) 9.5 in.
Width (Metric) 24.13 cm
Product Type Botany Model
Show More Show Less