missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Plant and Animal Cell Comparison Model

Catalog No. S15637
Change view
Click to view available options
Dimensions (L x W x H):
9.5 x 6.7 x 7 in. (24 x 17 x 18 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S15637 9.5 x 6.7 x 7 in. (24 x 17 x 18 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S15637 Supplier Eisco™ Supplier No. BM0050

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

This Plant and Animal Cell Comparison Model consists of a set of two models to compare plant and animal cells.

  • Enables teaching of plant and animal cell structures.
  • Numbered with English Key Card.
  • Mounted on stand.
  • Dimensions (L x W x H): 24 x 17 x 18 cm (9.5 x 6.7 x 7 in.)

Specifications

Dimensions (L x W x H) 9.5 x 6.7 x 7 in. (24 x 17 x 18 cm)
Height (English) 7 in.
Height (Metric) 18 cm
Length (English) 9.5 in.
Length (Metric) 24 cm
Material Polymer
Mounting Stand
Width (English) 6.7 in.
Width (Metric) 17 cm
Product Type Plant and Animal Cell Model Activity Set