missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Paramecium Model Numbered

Catalog No. S15645
Change view
Click to view available options
Length (English):
9.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
S15645 9.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S15645 Supplier Eisco™ Supplier No. ZM0016A

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Model of Paramecium with organelles exposed.

  • Model clearly shows the oral groove and their continuation into the gullet and the other side shows the details of the internal structure
  • Mounted on base
  • Supplied with English Key Card
  • Size: 38 x 24 x 9cm approx.
  • Weight: 800g approx.

Specifications

Dimensions (L x W x H) 15.0 x 11.0 x 4.0 in.
Height (English) 1 in.
Height (Metric) 2.54 cm
Length (English) 9.5 in.
Length (Metric) 24.13 cm
Material ABS Plastic
Weight (English) 3 lb.
Weight (Metric) 1.36 kg
Width (English) 15 in.
Width (Metric) 38.1 cm
Product Type Model, Paramecium, Numbered
Show More Show Less