missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Muscular Leg Model, Nine Parts

Catalog No. S15591
Change view
Click to view available options
Length (English):
42 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
S15591 42 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S15591 Supplier Eisco™ Supplier No. AM0277AS

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Dissectible Life size model with nine parts.

  • Nine - Part model: 30 in. tall
  • Shows all muscles, tendons, nerves, blood vessels and bones of leg and foot
  • Parts can be removed for detailed study
  • Mounted on base numbered with English key card

Specifications

Dimensions (L x W x H) 42 x 14 x 1 in.
Dimensions (L x W) 42 x 14 in.
Height (English) 1 in.
Height (Metric) 2.54 cm
Length (English) 42 in.
Length (Metric) 106.68 cm
Material ABS Plastic
Mounting Numbered base with english key card
Weight (English) 20 lb.
Weight (Metric) 9 kg
Width (English) 14 in.
Width (Metric) 35.56 cm
Product Type Leg Muscles Model
Show More Show Less