missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Muscular Arm Model, Six Parts

Catalog No. S15589
Change view
Click to view available options
Length (English):
22 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
S15589 22 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S15589 Supplier Eisco™ Supplier No. AM0276S

Dissectible muscular arm model for anatomical study.

  • Demonstrates six parts including muscles, tendons, blood vessels and nerves of the arm, hand and shoulder
  • Five muscles detachable to reveal structure down to bone
  • Mounted on base
  • Numbered with English Key Card

Specifications

Height (English) 4.5 in.
Height (Metric) 11.43 cm
Length (English) 22 in.
Length (Metric) 55.88 cm
Material ABS Plastic
Weight (English) 3.7 lb.
Weight (Metric) 1.67 kg
Width (English) 8 in.
Width (Metric) 20.32 cm
Product Type Muscular Arm Model (6 Parts)