missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Model Human Hip Joint
Description
Comprend
Numbered English key card.
- Model of human hip joint
- Mounted on base
- Numbered with English Key Card
- Size 22 x 12 x 25 cm approx.
- Weight 800g approx.
Spécifications
Spécifications
| Dimensions (L x W x H) | 8.7 x 4.7 x 9.8 in. (22 x 12 x 25 cm) |
| Includes | Numbered English key card |
| Material | Plastic |
| Mounting | Support Base |
| Weight (English) | 1.8 lb. |
| Weight (Metric) | 800 g |
| Product Type | Model, Human Hip Joint |