missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Metalware Set

Catalog No. S02631
Change view
Click to view available options
Height (Metric):
1 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
S02631 1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S02631 Supplier Eisco™ Supplier No. MTST1

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

One each base, rod, boss head, clamp and retort ring.

  • The set includes:
    • Base retort stand 20 x 12.5 cm (Fisher Cat S02611)
    • Steel rods, 60 cm (Fisher Cat S02615)
    • Boss head (Fisher Cat S24263)
    • 4-prong powder coated clamp retort (Fisher Cat S24275)
    • Retort ring, 75 mm O.D.

Specifications

Material Steel (Rod)
Height (Metric) 1 in.
Includes One each base 20 x 12.5 cm, 60 cm rod, boss head, clamp and retort ring
Product Type Metalware Set
Shape Rectangular Base
Quantity Each