missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Magnetic Field Demonstration Plate

Catalog No. S07851
Change view
Click to view available options
Grade:
9 to 12
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Grade
S07851 9 to 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S07851 Supplier Eisco™ Supplier No. PH0802MFD

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Magnetic Field Demonstration Plate is a tool used to view magnetic fields.

  • Transparent plate having matrix of small circular chambers with iron rod to function as plotting compass
  • Suitable for OHPs
  • Dimensions: L x W x H: 11.8 x 10.2 x 1.9 in. (30 x 26 x 5 cm)
  • Size: 9.8 x 9.8 in. (25 x 25 cm)

Specifications

For Use With (Application) Used to view Magnetic fields
Grade 9 to 12
Product Type Magnetic Field Demonstration Plate
Height (English) 1.9 in.
Includes Small circular chambers, each chamber containing an iron rod and functioning independently with as a plotting compass
Height (Metric) 5 cm
Length (English) 11.8 in.
Length (Metric) 30 cm
Weight (Metric) 0.97 kg
Width (English) 10.2 in.
Size Large
Weight (English) 2.13 lb.
Width (Metric) 26 cm
Dimensions (L x W x H) 11.8 x 10.2 x 1.9 in. (30 x 26 x 5 cm)
Show More Show Less