missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Junior Science Magnet Kit

Catalog No. S13479
Change view
Click to view available options
Grade:
9 to 12
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Grade
S13479 9 to 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S13479 Supplier Eisco™ Supplier No. PH0800

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The Junior Science Magnet Kit is for science experiments.

Kit Components:

  • 1 Pc. each of square iron, aluminum, zinc and copper metal
  • 1 Horseshoe magnet with keeper (100 mm)
  • 2 Ceramic bar magnets (75 mm)
  • 3 Ceramic ring magnets (38 mm dia.) face polarised
  • 2 Plotting compasses, clear both sides (19 mm dia.)
  • 1 Pack iron filings

Specifications

Description 16 pieces
Material Aluminum, Nickel, Cobalt
For Use With (Application) Experiments, demos, home-school education, and science fairs
Grade 9 to 12
Color Assorted
Product Type Junior Science Magnet Kit
Height (English) 2.3 in.
Includes Kit of magnets and accessories in compartmental storage tray, Contents: 1 Horseshoe magnet with keeper, 100 mm 2 Ceramic bar magnets 75 mm Long. 3 Ceramic ring magnets, 38 mm dia., face polarised, 2 Plotting compasses, clear both sides, 19 mm dia., 1 Pack Iron Filing, 1 pack Each of square iron, aluminum, zinc and copper metal
Height (Metric) 5.8 cm
Length (English) 9.5 in.
Length (Metric) 24.1 cm
Weight (Metric) 680 g
Width (English) 7 in.
Weight (English) 1.5 lb.
Width (Metric) 17.7 cm
Dimensions (L x W x H) 24.1 x 17.7 x 5.8 cm (9.5 x 7 x 2.3 in.)
Quantity 1
Show More Show Less