missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Ice Melting Plates Kit

Catalog No. S12999
Change view
Click to view available options
Grade:
6 to 12
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Grade
S12999 6 to 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S12999 Supplier Eisco™ Supplier No. PH1120149

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Use the Ice Melting Plates Kit to learn about the concepts of heat and thermodynamics.

  • Aluminum plate melts ice faster than plastic foam plate even though they have equivalent temperatures displaying quizzical properties when an ice cube melts.
  • Tool for demonstration of conductivity and heat transfer.
  • Dimensions (L x W x H): 11.4 x 11.4 x 6.3 cm (4.5 x 4.5 x 2.5 in.)

Specifications

Grade 6 to 12
Height (English) 2.5 in.
Includes 1 Aluminum Plate (9 x 9 x 1 cm), 1 Plastic Foam Plate (9 x 9 x 1 cm)
Height (Metric) 6.3 cm
Length (English) 4.5 in.
Dimensions (L x W x H) 11.4 x 11.4 x 6.3 cm (4.5 x 4.5 x 2.5 in.)
Length (Metric) 11.4 cm
Width (English) 4.5 in.
Width (Metric) 11.4 cm
Product Type Ice Melting Plates