missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Human Skeleton Miniature Model With Stand

Catalog No. S15583
Change view
Click to view available options
Length (English):
4.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
S15583 4.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S15583 Supplier Eisco™ Supplier No. AM0130B

Miniature model for classrooms.

  • Model gives general idea of bones
  • Mounted on stand
  • Height: 51cm (20 in.)

Specifications

Dimensions (L x W x H) 4.5 x 4.5 x 17.5 in.
Dimensions (L x W) 4.5 x 4.5 in.
Height (English) 16.5 in.
Height (Metric) 42 cm
Length (English) 4.5 in.
Length (Metric) 11.43 cm
Material ABS Plastic
Size Mini
Weight (English) 0.8 lb.
Weight (Metric) 362.87 g
Width (English) 4.5 in.
Width (Metric) 11.43 cm
Product Type Human Skeleton with Stand
Show More Show Less