missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Human Eye Model, Seven-Part

Catalog No. S95929
Change view
Click to view available options
For Use With (Application):
For hands-on exploration of the eye
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Application)
S95929 For hands-on exploration of the eye
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S95929 Supplier Eisco™ Supplier No. AM0026

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

English Key Card

Three times life size for hands-on exploration of the eye.

Seven-piece model of a human eye enlarged 3 times for detailed study. The upper half of the sclera with cornea and eye muscle attachments, both halves of choroids with iris and retina, lens, and vitreous humor are all removable. The durable model is molded using the highest quality nontoxic polymers and PVC, and is hand-painted by skilled artists to deliver the highest level of detail possible using vibrant paint. The model with stand comes with a key identifying 18 structures. 
  • Upper half of sclera with cornea and eye muscle attachments
  • Both choroids with iris and retina
  • Lens and vitreous humor are removable
  • Features numbered
  • Supported on base

Specifications

Dimensions (L x W x H) 4.72 x 4.72 x 6.69 in. (12 x 12 x 17 cm)
For Use With (Application) For hands-on exploration of the eye
Height (English) 6.69 in.
Height (Metric) 17 cm
Includes The upper half of the sclera with cornea and eye muscle attachments, both halves of choroids with iris and retina, lens and vitreous humour, numbered with English key card
Length (English) 4.72 in.
Length (Metric) 12 cm
Material PVC
Mounting Support Base
Size Life-size
Weight (English) 0.66 lb.
Weight (Metric) 0.3 kg
Width (English) 4.72 in.
Width (Metric) 12 cm
Product Type Human Eye Model
Show More Show Less