missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Hand Operated Vacuum Pump

Catalog No. S12932
Change view
Click to view available options
Flow Rate:
15 mL/stroke
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate
S12932 15 mL/stroke
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S12932 Supplier Eisco™ Supplier No. PH0167

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Experiment with air pressure and atmosphere, vacuum filtering and check for leaks with this Hand Operated Vacuum Pump.

  • Experiment with air pressure and atmosphere, vacuum filtering and check for leaks
  • Economical pump features a gauge in cm and inches
  • Hg displaces 725 mL of air
  • Pump rate of 15 mL
  • Tubing is 60 cm with 6 mm inner diameter

Specifications

Max. Vacuum 28.5 in. Hg
Flow Rate 15 mL/stroke
Product Type Hand Operated Vacuum Pump
For Use With (Equipment) Vacuum Pump