missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Hand Microtome

Catalog No. S13474
Change view
Click to view available options
Profile:
Hand
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Profile
S13474 Hand
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S13474 Supplier Eisco™ Supplier No. BI0072

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The Hand Microtome is a sectional cutter for slides.

  • Brass diameter plate: 75 mm
  • 10 microns per click.
  • Overall height: 85 mm
  • Length: 16.5 cm (6.5 in.)
  • Knife or clamp are not included.
  • Supplied in wooden hinged case.

Specifications

Product Type Hand Microtome
Profile Hand
For Use With (Equipment) Precleaned Glass Slides
Material Brass
Disposable Reusable
Diameter (English) 3 in.
Diameter (Metric) 75 mm
Height (English) 3.3 in.
Height (Metric) 85 mm
Length (English) 6.5 in.
Length (Metric) 16.5 cm
Width (English) 5.5 in.
Width (Metric) 13.9 cm
Weight (English) 1.7 lb.
Weight (Metric) 771 g
Show More Show Less