missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Half-Size Torso with Head Model, 16 Parts

Catalog No. S15538
Change view
Click to view available options
Length (English):
10 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
S15538 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S15538 Supplier Eisco™ Supplier No. AM0013

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The hand painted, half size torso model with head is vibrantly colored and ideal for studying the structure and function of the organs of the human body. Some of the organs are also dissectible for further study (lungs, heart, stomach, intestine, female genital, and vertebrae).

  • The model contains the following parts: 1 Head, 1 Brain, 1 Eye, 1 Torso, 2 Lungs, 2 Heart Pieces, 1 Liver, 2 Stomach Pieces, 4 Intestine Pieces, 1 Kidney, 2 Female Genital Organ Pieces, 3 Vertebral Pieces
  • Base mounted
  • Numbered with English Key Card

Specifications

Dimensions (L x W x H) 10 x 7 x 17.3 in. (25 x 18 x 44 cm)
Height (English) 17.3 in.
Height (Metric) 44 cm
Length (English) 10 in.
Length (Metric) 25 cm
Material Polymer
Mounting Base
Weight (English) 4.4 lb.
Weight (Metric) 2 kg
Width (English) 7 in.
Width (Metric) 18 cm
Gender Female
Product Type Torso Model
Show More Show Less