missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Glass Erlenmeyer Flasks, Narrow Neck
GREENER_CHOICE

Catalog No. S23897
Change view
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
250 mL
1000 mL
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S23897 25 mL
S23898 50 mL
S23899 100 mL
S23900 250 mL
S27618 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. S23897 Supplier Eisco™ Supplier No. FL0701

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Graduated conical flasks made from high-quality borosilicate 3.3 glass.

Borosilicate glass Erlenmeyer flasks. 250mL capacity.

  • High-quality borosilicate 3.3 glass
  • Feature beaded rims and narrow neck
  • White, chemical resistant graduations and markings
  • Low Temperature gradient - can withstand high temperatures and thermal shocks
  • Superior chemical durability
  • Autoclavable at 121°C
  • Eisco LabGlass has the following heat tolerances: Strain point -515°C, annealing point 565°C, softening point 820°C

Specifications

Color Clear
Capacity (Metric) 25 mL
Material Borosilicate Glass
Graduation Range 12.5 to 25 mL
Height (English) 0.1 in.
Height (Metric) 0.254 cm
Length (English) 1 in.
Length (Metric) 2.54 cm
Neck Style Narrow
Product Type Erlenmeyer Flask
Weight (English) 0.1 lb.
Width (English) 3 in.
Width (Metric) 7.62 cm
Writing Surface Yes
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Mouth Style Beaded
Sterility Non-sterile
Bottom Shape Conical
Surface Treatment Untreated
Quantity 12/Pk.
Show More Show Less