missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Dicot Stem Anatomy TS and LS Model

Catalog No. S15629
Change view
Click to view available options
Dimensions (L x W x H):
20 x 5.9 x 14.9 in. (51 x 15 x 38 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S15629 20 x 5.9 x 14.9 in. (51 x 15 x 38 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S15629 Supplier Eisco™ Supplier No. BM0010

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Demonstrates the transverse and longitudinal section of dicotyledonous stem.

  • Mounted on base
  • Numbered by English Key Card
  • Size: approx. 51L x 15W x 38cm H (20 x 5.9 x 14.9 in.)
  • For study of epidermis, lentice, cork layer, cork cambium, cortical parenchyma, starch sheath medullary rays, phloem, sieve plate, sieve tube, phloem parenchyma and inter fasicular cambium, xylem, pitted vessels pith etc.

Specifications

Dimensions (L x W x H) 20 x 5.9 x 14.9 in. (51 x 15 x 38 cm)
Height (English) 14.9 in.
Height (Metric) 38 cm
Length (English) 20 in.
Length (Metric) 51 cm
Material ABS Plastic
Weight (English) 7.9 lb.
Weight (Metric) 3.6 kg
Width (English) 5.9 in.
Width (Metric) 15 cm
Product Type Dicot Stem Model (Transverse and Longitudinal Section)
Show More Show Less