missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Density Set Super Pack with 48 rods

Catalog No. S12927
Change view
Click to view available options
Length (English):
10 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
S12927 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S12927 Supplier Eisco™ Supplier No. PH0113SET

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Shows students density of substance is constant even as mass and volume change.

  • Comes with four sets of 12 cylindrical bars of varying length
  • 12 bars of each of following materials: Aluminum, Brass, PVC, Polypropylene
  • Each substance comes in wooden holder
  • Applications:
    • Mass, volume, solids, Properties of solids, Physics

Specifications

For Use With (Application) Mass, volume, solids, Properties of solids, Physics
Product Type Density Set Super Pack
Length (Metric) 25.4 cm
Length (English) 10 in.
Material Aluminum, Brass, PVC, Polypropylene
Weight (English) 6 lb.
Weight (Metric) 2.72 kg
Height (English) 3.5 in.
Height (Metric) 8.9 cm
Width (English) 10 in.
Width (Metric) 25.4 cm
Show More Show Less