missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Cast Iron Ring Clamp
Description
Features zinc-plated steel shank secured to screw clamp.
- Zinc plated steel shank secured to screw clamp
- Distance is 10cm from center of support to center of ring
Warranty
3 years
Spécifications
Spécifications
| Material | Cast Iron, Zinc Plated Steel (Shank) |
| Height (Metric) | 25.4 mm |
| Diameter (English) Inner | 1.96 in. |
| Diameter (Metric) Inner | 5 cm |
| Product Type | Cast Iron Ring Clamp |
| Quantity | 1 Ea. |