missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Bunsen Burners with Flame Stabilizer and Gas Adjustment

Catalog No. S12809
Change view
Click to view available options
Gas Type:
Liquid Propane
Natural Gas
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Gas Type
S12809 Natural Gas
S12810 Liquid Propane
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S12809 Supplier Eisco™ Supplier No. CH0993NG

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Allows both air to fuel ratio adjustments and throttle control via gas adjustment needle valve.

  • Flexible and premium option for standard Bunsen burner
  • Flame stabilizer comes standard
  • Carry hot burner with ease and safety using finger handle
  • Expanded base prevents easy tipping, even with hoses connected
  • Spaced feet so burner fits comfortably under stands

Specifications

Product Type Bunsen Burner
For Use With (Equipment) Safe Continuous Stream of Flammable Gas
Gas Type Natural Gas
Length (English) 4.25 in. (Base)
Length (Metric) 10.79 cm
Material Iron
Diameter (Metric) 8 mm
Height (English) 6 in.
Height (Metric) 16.5 cm
Includes Flame Stabilizer, Handle
Max. Temperature (English) 2732°F
Max. Temperature (Metric) 1500°C
Width (English) 4.25 (Base) in.
Show More Show Less