missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Animal Cell Model

Catalog No. S15640
Change view
Click to view available options
Dimensions (L x W x H):
17 x 12.5 x 7.4 in. (43 x 32 x 19 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S15640 17 x 12.5 x 7.4 in. (43 x 32 x 19 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S15640 Supplier Eisco™ Supplier No. ZM0003A

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Three-dimensional model showing electron microscopic structure.

  • Demonstrates nucleus, nucleolus, endoplasmic reticulum, mitochondria, ribosomes respectively polysomes and Golgi apparatus showing centrioles, lysosomes and vacuoles
  • Mounted on base for support
  • Numbered with English Key Card
  • Size: 43L x 32W x 19cm H (17 x 12.5 x 7.4 in.)

Specifications

Dimensions (L x W x H) 17 x 12.5 x 7.4 in. (43 x 32 x 19 cm)
Height (English) 7.4 in.
Height (Metric) 19 cm
Length (English) 17 in.
Length (Metric) 43 cm
Material ABS Plastic
Weight (English) 5.03 lb.
Weight (Metric) 2.3 kg
Width (English) 12.5 in.
Width (Metric) 32 cm
Product Type Model, Animal Cell
Show More Show Less