missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Advanced Force Table

Catalog No. S96178
Change view
Click to view available options
Diameter (English) Outside:
15.74 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Outside
S96178 15.74 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S96178 Supplier Eisco™ Supplier No. PH0347A

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

12 weights: two 12g, two 20g, four 50g and four 100g

Verify the law of composition and resolution of forces.

  • Machined aluminum table, 15.75 in. dia. (40cm)
  • Raised-rim table has graduated 360° markings
  • Vertical support rod equipped with leveling screws
  • Body under study, ring in center of table, fastened by cords passing over four attached pulleys

Specifications

Product Type Eisco Force Table
Length (Metric) 45 cm
Diameter (Metric) Outside 40 cm
Dimensions (L x W x H) 17.7 x 17.7 x 9.8 in. (45 x 45 x 25 cm)
Height (Metric) 25 cm
Weight (Metric) 8.8 kg
Includes 12 Weights, two 12 g, two 20 g, four 50 g and four 100 g
Width (Metric) 45 cm
Height (English) 9.8 in.
Length (English) 17.7 in.
Diameter (English) Outside 15.74 in.
For Use With (Application) Verify the law of composition and resolution of forces
Weight (English) 19.4 lb.
Material Aluminum
Width (English) 17.7 in.
Show More Show Less