missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ AC/DC Power Supply

Catalog No. S96535
Change view
Click to view available options
For Use With (Equipment):
Electronics
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
S96535 Electronics
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S96535 Supplier Eisco™ Supplier No. ERP1323C

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Use the two independent outputs on this AC/DC Power Supply simultaneously.

  • Used where low currents are required
  • Selectable in six steps: 1.5, 3, 4.5, 6, 9 and 12 V AC/DC
  • Both voltages are independent from each other
  • Range: 0 to 12 VDC, 500 mA

Order Info

Operates on 120 V AC/240 V AC, 50/60 Hz, Size: 18 x 14 x 10 cm

Specifications

For Use With (Equipment) Electronics
Length (English) 2.5 in
Length (Metric) 63.5 mm
Material Plastic
Plug Type EU-style
Voltage 120/240 V
Amperage 500 mA
Certifications/Compliance CSA, CE
Dimensions (D x W x H) 18 x 14 x 10 cm
For Use With (Application) Used where low currents are required
Power Supply Details AC/DC
Product Type Power Supply
Frequency 50/60 Hz
Show More Show Less