missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ 13 Holes Six Pin Test Tube Rack

Catalog No. S07855
Change view
Click to view available options
Positions:
6 and 7
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions
S07855 6 and 7
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S07855 Supplier Eisco™ Supplier No. CH0003C
Only null left

For holding tubes during experiments or drying them after.

  • Consists of 13 holes, six pins, and two shelves configured with six upper holds of 20mm, six lower holes of 25mm and six drying pins
  • Made of wood, coated with protective finish

Specifications

Autoclavable Autoclavable
Color Brown
Holds Tubes (20 and 25 mm)
Material Wood
Positions 6 and 7
Shape Vertical
Stackable Yes, When Empty
Sterility Non-sterile
Length (English) 3.25 in.
Width (English) 10.25 in.
Height (English) 8 in.
Diameter (Metric) Opening 20 mm, and 25 mm
Weight (English) 0.9 lb
Weight (Metric) 408.23 g
Product Type Tube Rack (2-tier)
Shelves 2 Tiers
Array 1 x 6, 1 x 7
Show More Show Less