missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Economy Volumetric Flasks, Glass Standard Taper Stopper
GREENER_CHOICE

Numéro de catalogue. p-127319
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
200 mL
250 mL
500 mL
1 L
2000 mL
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Capacity (Metric)
10206E 200 mL
10206G 500 mL
10206H 1 L
10206B 25 mL
10206A 10 mL
10206D 100 mL
10206J 2000 mL
10206C 50 mL
10206F 250 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Numéro de catalogue. 10206E Fournisseur Corning™ Code fournisseur 5641200
Il en reste null

Calibrated To Contain at 20°C (68°F)

Economy flasks designed for those that do not require the precision accuracy of our Class A capacity flasks. Capacity tolerances are twice those specified for Class A volumetric ware. The graduation line is sharp and permanent; large white block letters make inscriptions easy to read. Supplied with interchangeable standard taper ground glass stoppers.



For stopper only, see Cat. No. 7650.

Spécifications

Calibration To Contain
Diameter (English) Outer 2.9 in.
Capacity (Metric) 200 mL
Material Borosilicate Glass
Height (English) 8.42 in.
Height (Metric) 21.4 cm
Neck Style Long
No. per Case 12/Cs.
No. per Pack 6/Pk.
Tolerance ±0.2 mL
Graduated Yes
Class B
Bottom Shape Flat
Diameter (Metric) Outer 74 mm
Closure Size 13
Afficher plus de résultats Afficher moins de résultats