missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Economy Steel Tuning Fork

Catalog No. S27727
Change view
Click to view available options
Frequency:
256 Hz
320 Hz
426 Hz
440 Hz
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Frequency
S27727 256 Hz
S24889 320 Hz
S27728 426 Hz
S27726 440 Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S27727 Supplier Eisco™ Supplier No. PH0736A

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Economy steel tuning forks are designed for sound wave lessons and exploration

  • Chrome plated steel tuning fork
  • Economy priced
  • Frequency within ±5%

Specifications

Product Type Tuning Fork
Material Chrome-plated Steel
Frequency 256 Hz