missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ EcoExcelXD Safety Cutter

Catalog No. 18008122
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
18008122 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18008122 Supplier Fisherbrand™ Supplier No. ECO465EX TFS

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

EcoExcelXD is an EXTRA DURABLE recessed blade safety cutter made from recycled plastic, featuring a robust blade head engineered to be 50% STRONGER and LAST 4X LONGER than similar cutters. The proprietary Smooth-Kut technology increases cutting speed by preventing corrugate from clogging the blade.

  • Thickset XD blade head offers exceptional durability, engineered to be 50% STRONGER and LAST 4X LONGER than similar cutters
  • Cuts up to 1 MILE of corrugate before needing to be replaced
  • Proprietary Smooth-Kut technology prevents corrugate from clogging in the blade for faster, smoother, and more ergonomic cutting
  • Handle is made from 100% recycled plastic to support your ESG goals
  • Ideal for tough vertical and curved cuts through double corrugate and other thick materials
  • Longer, ergonomic handle offers increased reach and different grip choices
  • Concealed high-quality carbon steel blade reduces cut injuries and damaged goods
  • Integrated metal tape splitter preserves blade life
  • Disposable
  • Made and rigorously tested in the U.S.A.

Specifications

Blade Material Carbon Steel
Product Type Concealed Blade Safety Cutter
Handle Type Ergonomic
Length (English) Blade 0.23 in.
Length (Metric) Blade 0.58 cm
Size 7 x 1.75 x 0.31 in. (L x W x H)
Length (English) 7 in.
Length (Metric) 17.78 cm
Disposable Single-use
Sterility Non-sterile
Includes Metal Tape Splitter, Single Hook Blade
Thickness (Metric) 0.79 cm
Autoclavable Not Autoclavable
Handle Material 100% Recycled Plastic
Color Black
Graduated No
Width (English) Blade 1.75 in.
Width (Metric) Blade 4.45 cm
Width (English) 1.75 in.
Width (Metric) 4.45 cm
Height (English) 0.31 in.
Height (Metric) 0.79 cm
Show More Show Less