missing translation for 'onlineSavingsMsg'
Learn More

Lovibond™ EC 3000 ASTM EComparator

Numéro de catalogue. 15398333
Modifier l'affichage
Click to view available options
Type:
EComparator
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Type
15398333 EComparator
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Numéro de catalogue. 15398333 Fournisseur Lovibond™ Code fournisseur 163010

Pour de laide SVP utiliser la function de clavardage; nous envoyer un couriel à help@thermofisher.com ou appelez le service à la clientèle au 1-800-234-7437.

Comprend

Instrument in carrying case, 2 x 33mm W100 (plastic) cells, 2 x 33mm W100 (OG) cell, 2 x Glass Standard, 2 x 60mL Bottle Validation Standard, Four AA batteries, Instruction manual

Provides an easy way to transition from subjective visual measurement to a non-subjective, accurate electronic measurement.

  • ASTM D1500 is a single number, one dimensional, color scale ranging from a pale straw through to a deep red in sixteen steps
  • Digital, portable, push-button technology
  • View difference in color with a simple click of a button and switch between On-Screen Color and On-Screen Numerical display
  • Easily programmable with instinctive menus on touch screen
  • Set own language, date and time, view preferences and create projects with individual tolerance settings
  • On-screen warning system of: Within Tolerance: Green, Outside Tolerance: Red, On Border of Tolerance: Amber
  • Provides immediate reporting from lab or on-site
  • Large data storage (>20,000 readings) and USB connectivity ensure readings can be stored and shared easily and quickly
  • Enhanced flexibility with software packages for Windows™ and multiple language support on-screen
  • Integrated light shield to protect sample from ambient light and a flexible path length and cell choice (plastic or glass) for flexibility of application

General Specifications

  • Light Source: White LED (25 year lifetime)
  • Sensors: Tristimulus Detectors, Reference and Sample
  • Display Size: 3.5 in.
  • Display Resolution: 320 x 240
  • Color: 24 Bit (True Colour)
  • Touchscreen: Resistive
  • Keypad: Three key tactile membrane
  • Sample Cell Type: W100 Spectrophotometer
  • Filter Chamber: EC Range Holders
  • Casing Material: Flame Retardant ABS
  • Power Source: USB or Battery
  • Power Batteries: four AA Batteries
  • Interfaces: USB 2.0 (mini USB receptacle)
  • Max. Sample Temperature: 80°C
  • Supported Languages: English, French, German, Spanish, Italian, Chinese, Japanese, Russian
  • Casing Size (D x W x H): 21 x 10.6 x 5.7cm

Technical Specifications

  • Colour Scale: ASTM Color
  • Range: 0 to 8
  • Resolution: 0.1 Unit
  • Repeatability: ±0.1
  • Path Length: 33mm
  • Standards: ASTM D1500, D6045
  • Comparator View: Three Field

Applications
For grading the colour of similarly coloured liquids such as resins, varnishes, lacquers, drying oils, fatty acids, lecithin's, sunflower oil and linseed oil

Spécifications

Data Storage >20,000 readings
Battery Type 4 x AA
Detector Type Tristimulus
Display Touchscreen
Dimensions (L x W x H) Casing: 21 x 10.6 x 5.7 cm
Languages English, French, German, Spanish, Italian, Russian, Chinese, Japanese
Light Source White LED
Type EComparator
For Use With (Application) For grading of petroleum products such as lubricating oils, heating oils and diesel fuel oils.
Includes Instrument in carrying case, 2 x 33mm W100 (plastic) cells, 2 x 33mm W100 (OG) cell, 2 x Glass Standard, 2 x 60mL Bottle Validation Standard, Four AA batteries, Instruction manual
Material Flame Retardant ABS
Pathlength 33 mm
Range 0 to 8
Resolution 0.1 Unit
Afficher plus de résultats Afficher moins de résultats