missing translation for 'onlineSavingsMsg'
Learn More

METTLER TOLEDO™ EasyPlus Easy EPM Semi-Automated Titrator

Catalog No. 13940090
Change view
Click to view available options
Calibration Points:
2
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Calibration Points
13940090 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13940090 Supplier METTLER TOLEDO™ Supplier No. 30470855
Earn Up to 5X the Fisher Scientific Buck$ with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Increase the repeatability of titration results with the controlled addition of titrant using the touchscreen or optional USB wheel. The automated burette precisely adds titrant allowing the operator to focus on the color change of samples.

Note: Image above shows USB wheel controller, which is not included; sold separately.

  • Easy EPM simplifies and speeds up manual titration, standard preparation, and dispensing tasks in any laboratory
  • Precise Semi-Automated Titrations
  • Perform titrations using the automated burette, focusing on the color change of samples. An immersed dispensing tip avoids drop by drop variations.
  • Error Free Results
  • A variety of calculations are already pre-programmed in the instrument. Simply select your measurement unit, and avoid error-prone manual calculations.
  • Simple Operation
  • Perform your analysis using either the touchscreen or the new responsive USB wheel controller. Enjoy its precise control and comfortable operation.

Specifications

Accuracy (mV) 0.1
Accuracy (Temperature) 0.2°C
Backlight Option Yes
Blank Options Manual
Burette Sizes 10 mL, 20 mL (Standard Delivery), or 50 mL
Calibration Points 2
Certifications/Compliance CE, CSA
Connector Types BNC, USB A, USB B, Mini-DIN, RCA
Cycles Per Titration Run Maximum number of samples in a series is 5. When choosing this option the mean value and RSD is calculated.
Data Management Details Export via USB, USB Printer
Description Easy EPM
Detection Range Color indicator dependent
Display Type 4.3 inch Touchscreen
Type Manual / Semi-Automated
For Use With (Application) Various endpoint, Sample / Standard Preparation, Dosing
Includes EasyPlus Burette 20 mL, Valve, Power Cable, Power Adapter, Tubing Set, Magnetic Stir Bar, GL45 Bottle Head, Drying Tube, QTY 10 of 100 mL Polypropylene Beakers, Magnetic Stir Stand, Titration Head, Documents
Inputs BNC, USB A, USB B, Mini-DIN, RCA
Keypad Touchscreen
Material PP GF30
Methods Manual Titration, Auto Dosing, Sample / Standard Prep
Model Easy EPM
Power Supply 24 VDC / 1.25 A
Precision 0.5% RSD
Probe Type Aqueous / Non-Aqueous pH, Redox, Silver Ring
Range (mV) ±2000 mV
Relative Humidity Range Max. 80% at 31°C
Resolution ±0.1mV
Resolution (Temperature) 0.1°C
Sample ID None, Fixed, Variable
Sample Size User Defined
Stirrer Probe Speeds Low, Medium, High, Maximum
Temperature (English) Operating 0°F to 212°F
Temperature (Metric) Operating 5°C to 40°C
Temperature Range (English) Ambient 41°F to 104°F
Temperature Range (Metric) 0 to 100°C
Temperature Range (Metric) Ambient 5°C to 40°C
Temperature Selection °C / °F
Time and Date Yes
Titrant Determination Titer determination or Manual input
Titration Process Control Normal, Fast, Cautious, Very cautious, User defined
Titration Setup Wizard iTitrate
Titration Types Color dependent endpoint
Updateable Firmware Yes
Volume (Metric) Sample 100 mL Beaker
Warranty 12 months
Dimensions (L x W x H) 220 x 170 x 350 mm
Length (English) 8.7 in.
Length (Metric) 220 mm
Width (English) 6.7 in.
Width (Metric) 170 mm
Depth (English) 8.66 in.
Depth (Metric) 220 mm
Electrical Requirements 100 to 240 V ±10% 50/60Hz
Voltage 100/240 V ±10%
Frequency 50/60 Hz
Burette Functions Dispense, Dose
Functions Available Manual Titration, Auto Dosing, Sample / Standard Prep
Show More Show Less